This item is Discontinued.

3M Novec NOVEC 12 oz. Aerosol Can, Contact Cleaner 98-0212-4890-5

NOVEC 12 oz. Aerosol Can, Contact Cleaner (Discontinued)

  • Mfr # 98-0212-4890-5
  • Zoro # G0609192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-0212-4890-5
Zoro #
G0609192
UPC #
00051135716991
Country of Origin
Unknown

Dimensions

Cleaner Container Size
12 oz
Size
12 oz.
Degreaser Container Size
12 oz.

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Standards
NSF(R) K2 Registered
Dielectric Strength
25,000V
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Primary Chemical
None
Container Type
Aerosol can
Cleaner Form
Liquid
Net Weight
12 oz.
Item
Contact Cleaner
Degreaser Container Type
Aerosol Can
Contains
3M Novec
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC Content
851g/L
Recommended Dilution
Ready to Use

Description

Contact Cleaner, Container Type Aerosol Can, Cleaner Form Liquid, Dielectric Strength 25,000V, VOC Content 851g/L, Standards NSF(R) K2 Registered, Net Weight 12 oz., Primary Chemical None

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.