NOV0310805 10 in. Novelty Round Dolce Planter - Black

  • Mfr # NOV0310805

  • Zoro # G303756847


product price:  $43.06
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOV0310805
Zoro #
G303756847
UPC #
-
Country of Origin
China

Description

As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.

Features
  • A rubber removable stopper for drainage, no need to punch holes and a footed bottom that allows for airflow
  • Includes a built-in unique water-minder reservoir that re-feeds plants as needed
Specifications
  • Color: Black
  • Pot Size: 10"
  • Diameter: 10.5"
  • Height: 9.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.