Novelty Manufacturing 246475 6 in. Ella Square Planter; Rust - Pack of 10

  • Mfr # 246475

  • Zoro # G603797595


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246475
Zoro #
G603797595
UPC #
26978350695
Country of Origin
Malaysia

Description

Features
  • Indoor or outdoor
  • Built in water minder reservoir drainage system rehydrates plants as needed
  • Made from proprietary blend of resin & natural stone
  • Footed bottom for airflow
  • No need for saucer/tray
  • Frost & uv resistant
  • Can be left outdoors year round
  • Pack of 10
Specifications
  • Color: Rust
  • Shape: Square
  • Size: 6"
  • Country of Origin: Malaysia
  • Weight: 9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.