Shop NOVIUM
See all product information
Create Account
Bookmarks, Silver, Shuttle Design, Stainless Steel, 15pcs, 15PK
- Mfr # 805815
- Zoro # G623348265
product price:Â
$
13.89
/pk of 15, $0.93/ea
Key Features
Width
0.4 in
Includes
(15) Bookmarks
Length
0.9 in
Color
Silver
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805815
- Zoro #
- G623348265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bookmarks
- Includes
- (15) Bookmarks
- Color
- Silver
- Material
- Metal
Dimensions
- Width
- 0.4 in
- Length
- 0.9 in
Description
Specially designed to work seamlessly with the Shuttleport Magnetic Clip Holder. Ideal not only for marking your favorite book pages but also for organizing notes, decorating planners, or adding a stylish touch to office documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.