Shop NOVIUM
See all product information
Create Account
Paperclips, Silver, Shuttle Design, 0.75 in, 60pcs, 60PK
- Mfr # 805814
- Zoro # G123348253
product price:Â
$
13.89
/pk of 60, $0.23/ea
Key Features
Includes
(60) Paperclips
Material
Metal
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805814
- Zoro #
- G123348253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Includes
- (60) Paperclips
- Material
- Metal
- Item
- Paperclips
- Color
- Silver
Description
Specially designed to work seamlessly with the Shuttleport Magnetic Clip Holder. Featuring a distinctive design, the Shuttleclips not only hold papers securely but also add a touch of sophistication to your documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.