This item is Discontinued.

Novogratz Novogratz DL8722 Nora Pub Set with Faux Terrazzo Top; White & Brass - 3 Piece DL8722

This item is Discontinued.

Novogratz

Novogratz DL8722 Nora Pub Set with Faux Terrazzo Top; White & Brass - 3 Piece (Discontinued)

Mfr # DL8722
Zoro # G903989638
UPC # 65857206524
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL8722
Zoro #
G903989638
UPC #
65857206524
Country of Origin
Unknown

Description

Step up the wow factor in your home with the Novogratz Nora 3 Piece Pub Set. This unique set is small space friendly with its slim construction and compact design. Its edgy contemporary style features a rectangular table with a faux terrazzo top that rests on top of a long sturdy brass metal frame. The two included backless counter height stools have the same brass metal frame with terracotta padded cushions that ensure optimal comfort. When not in use, the stools tuck in neatly under the table. This practical furnishing option also comes with side shelves that are practical for all of your storage needs. The Novogratz Nora Pub Set includes both the table and the two counter stools. The Nora works well in open concept spaces and in small living spaces including dorms, apartments and studios. Suited for casual entertainment and dining, the Novogratz Nora 3 Piece Pub Set will quickly become the statement piece in your kitchen or dining room.

Features
  • Edgy contemporary pub set that features a faux terrazzo tabletop, a brass metal frame and two backless counter height stools with terracotta padded cushions Set
  • Includes 3 convenient side shelves that meet all of your storage needs
  • 3 Piece
Includes:
  • 1 table and 2 stools
Specifications
  • Color: White and Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.