Zoro Homepage

Disposable Cup Lid, 20 oz, White, PK1000

  • Mfr # VLID89S

  • Zoro # G722639172


product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID89S
Zoro #
G722639172
UPC #
00819142020827
Country of Origin
China

Description

Disposable Cup Lid, Bio-Based Yes, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number KV-12G, KV-16G, KV-20G, LV-10G, LV-12G, LV-16G, LV-20G, VDW-K12, VDW-K16, Compostable Commercially Compostable, Diameter 89 mm, FSC Certified No, Height 17 7/8 mm, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards ASTM, DIN Certco Certified, Vented Yes, Capacity 10 oz, 12 oz, 16 oz, 20 oz, Compatible Cup Type Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.