Zoro Homepage

Disposable Cup Lid, 24 oz, Clear, PK1000

  • Mfr # C96F-CHR

  • Zoro # G522639358


product price: $84.65
/pk 1000, $0.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96F-CHR
Zoro #
G522639358
UPC #
00819142024979
Country of Origin
Taiwan, Province of China

Description

Disposable Cup Lid, Bio-Based Yes, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number R300S-G, R360Y-G, R500Y-G, R600Y-G, R700Y-G, Compostable Commercially Compostable, Diameter 96 mm, FSC Certified No, Height 10 mm, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards ASTM, TUV OK Compost IND-Certified, Vented No, Capacity 3 oz, Compatible Cup Type Cold Cup, Hot or Cold Lid Cold Cup, Lid Type Flat Straw Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.