Zoro Homepage

Disposable Cup Lid, 8 oz, White, PK1000

  • Mfr # VLID79S

  • Zoro # G622639227


product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID79S
Zoro #
G622639227
UPC #
00819142020810
Country of Origin
China

Description

Disposable Cup Lid, Bio-Based Yes, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number KV-8G, LV-4G, LV-6S, LV-8G, VDW-K08, Compostable Commercially Compostable, Diameter 79 mm, FSC Certified No, Height 17 5/8 mm, Material Plastic, Maximum Cup Capacity 8 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards ASTM, DIN Certco Certified, Vented Yes, Capacity 6 oz, 8 oz, Compatible Cup Type Hot Cup, Hot or Cold Lid Hot Cup, Lid Type Sip, Maximum Capacity 8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.