Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Soup Container Lid, Wht, PK500

  • Mfr # VLID115S

  • Zoro # G422657865


product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLID115S
Zoro #
G422657865
UPC #
00819142020957
Country of Origin
China

Description

Disposable Soup Container Lid, Bio-Based Yes, BPI Certified No, Compatible Manufacturer Container Model Number SC-12G, SC-16G, SC-24G, SC-32G, Compostable Commercially Compostable, FSC Certified No, Lid Type Flat, Material Plastic, Recyclable Yes, SFI Certified No, Standards ASTM, DIN Certco Certified, Capacity 12 oz, 16 oz, 24 oz, 32 oz, Color White, Diameter 4 1/2 in, Length 4 1/2 in, Product Type Soup Container Lid, Shape Round, Specific Material PLA, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.