Zoro Homepage

Hot Cup, 16 oz, Green; White, PK1000

  • Mfr # LV-16G

  • Zoro # G922658188


product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-16G
Zoro #
G922658188
UPC #
00819142020445
Country of Origin
Taiwan, Province of China

Description

Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified Yes, Color Green, White, Compostable Commercially Compostable, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe Yes, Pattern No, Recyclable Yes, SFI Certified No, Standards ASTM, DIN Certco Certified, Individually Wrapped or Unwrapped Unwrapped, Coating or Lining PLA, Product Series 62, Wall Type Single-Wall, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.