Zoro Homepage

Soup Container, 12 oz, Green; White, PK500

  • Mfr # SC-12G

  • Zoro # G822639485


product price: $86.55
/pk 500, $0.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12G
Zoro #
G822639485
UPC #
00819142020261
Country of Origin
Taiwan, Province of China

Description

Soup Container, Bio-Based Yes, BPI Certified Yes, Capacity 12 oz, Color Green, White, Compostable Commercially Compostable, Diameter 4 1/2 in, FSC Certified No, Height 2 3/8 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Soup Container, Recyclable Yes, SFI Certified No, Shape Round, Standards ASTM, BPI Certified, DIN Certco Certified, Use Lid Number V115F, VL115D, VLID115PG, VLID115S, Depth 2 3/8 in, Width 4 1/2 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.