Compact Flat Clinch Stapler, B4, Blue
Mfr # 020-1468
Zoro # G6623191
product price: $30.69
/eaKey Features
Sheet Capacity
50 of 80g/m² Paper
Throat Depth
2.38"
Length
5.4"
Width
1.5"
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020-1468
Zoro #
G6623191
UPC #
-
Country of Origin
Germany
Dimensions
Throat Depth
2.38"
Length
5.4"
Width
1.5"
Height
3"
Details
Item
Desktop Stapler
Sheet Capacity
50 of 80g/m² Paper
Color
Blue
Housing Material
Steel
Description
Compact Flat Clinch Stapler,B4,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.