Zoro Homepage

Duo Monitor Arm Set, Silver

  • Mfr # 990+4019+000

  • Zoro # G5425123


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal, Plastic, Aluminum
Height
18"
Width
30.3"
Weight Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990+4019+000
Zoro #
G5425123
UPC #
-
Country of Origin
China

Dimensions

Height
18"
Width
30.3"
Length
14.6"
Max. Screen Size Supported
13 in

Details

Color
Silver
Material
Metal, Plastic, Aluminum
Weight Capacity
30 lb
Includes
(2) CLU Monitor Arms, CLU 3-in-1 Mount, 2 QuickRelease Monitor Mounts, Cable Clips, User Guide.
Item
Duo Monitor Arm Set,Silver
Features
Gas Spring, Space Saving Design, Cable Management, Adjustable, 180° Swivel, Quick Release Mechanism, Durable, Ergonomic
Product Type
Mounting Arm
Device Supported
Monitor
Number of Displays Supported
2
Mounting Pattern
75 x 100
Series
CLU

Description

Duo Monitor Arm Set,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.