Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novus Loop Powered Loop Isolator TxISOLoop

Loop Powered Loop Isolator (Discontinued)

  • Mfr # TxISOLoop
  • Zoro # G4965091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TxISOLoop
Zoro #
G4965091
UPC #
-
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Process Signal Conditioner
Output
0 to 20mA or 4 to 20mA
Output Current
0 to 20mA or 4 to 20mA
Power Required
12 to 35V DC
Special Features
2.83 in L x 0.75 in W x 3.03 in D
Input Current
0 to 20mA or 4 to 20mA
Input
0 to 20mA or 4 to 20mA

Description

Process Signal Conditioner, Input Current 0 to 20mA or 4 to 20mA, Output Current 0 to 20mA or 4 to 20mA, Power Required 12 to 35V DC, Special Features 2.83 in L x 0.75 in W x 3.03 in D, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.