Zoro Homepage

Monitor Arm with Taller Profile for Larg

  • Mfr # 990+2019+000

  • Zoro # G5426636


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal, Plastic, Aluminum
Height
20.9"
Width
5.1"
Weight Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990+2019+000
Zoro #
G5426636
UPC #
-
Country of Origin
China

Dimensions

Height
20.9"
Width
5.1"
Length
18.5"

Details

Color
Silver
Material
Metal, Plastic, Aluminum
Weight Capacity
15 lb
Item
Monitor Arm with Taller Profile for Larg
Includes
CLU II Monitor Arm, CLU 3-in-1 Mount, QuickRelease Monitor Mount, Cable Clips, User Guide.
Features
Durable, Ergonomic, Quick Release Mechanism, Adjustable, Space Saving Design, 180° Swivel, Cable Management, Gas Spring
Product Type
Mounting Arm
Number of Displays Supported
1
Device Supported
Monitor
Series
CLU
Mounting Pattern
75 x 100

Description

Monitor Arm with Taller Profile for Larg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.