Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Sweep Face Lobby Broom, Blue, 37" L Handle

  • Mfr # SB9SET

  • Zoro # G2211404


product price: $50.99
/ea

Key Features

Basic Dust Pan Material
Rubber
Overall Dust Pan Width
12 in
Dust Pan Color
Blue
Dust Pan Lid Options
No Lid
Broom Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB9SET
Zoro #
G2211404
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12 in
Broom Handle Diameter
1 in
Handle Length
37"
Overall Width
12"
Trim Length
6 in
Dust Pan Handle Length
33 in
Overall Broom Length
39 in
Broom Handle Length
37 in
Block Size
9 in
Dust Pan Width
12 in
Bristle Length
6 in
Block Width
12 in
Handle Diameter
1 in

Details

Item
Lobby Broom
Basic Dust Pan Material
Rubber
Dust Pan Color
Blue
Dust Pan Lid Options
No Lid
Broom Handle Color
Yellow
Color
Blue
Basic Bristle Material
Synthetic
Material
Rubber
Broom Style
Lobby Broom
Bristle Color
Blue
Broom Handle Material
Metal
Sweep Face
9 in
Specific Dust Pan Material
Rubber
Broom Connection Type
Threaded
Block Material
Plastic
Specific Bristle Material
Synthetic
Includes
Broom With Squeegee, Lobby Pan With 33 in Handle
Features
Broom With Squeegee, Lobby Pan With 33 in Handle
Bristle Material
Synthetic
Broom Block Material
Plastic
Chemical Resistant
Yes
Handle Color
Yellow
Broom Type
Lobby Broom
Connection Thread Type
Standard
Tool Type
Lobby Broom
Handle Connection Type
Threaded
Includes Dust Pan Lid
No
Dust Pan Material
Rubber

Description

Lobby Broom and Dust Pan, Tool Type Lobby Broom, Broom Handle Length 37 in, Bristle Material Synthetic, Bristle Color Blue, Dust Pan Handle Length 33 in, Dust Pan Width 12 in, Dust Pan Color Blue, Includes Dust Pan Lid No, Block Material Plastic, Broom Type Lobby Broom, Chemical Resistant Yes, Color Coding System No, Broom Handle Diameter 1 in, Broom Handle Material Metal, Bristle Length 6 in, Broom Handle Color Yellow, Overall Broom Length 39 in, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.