Zoro Homepage

Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish

  • Mfr # PC111Y

  • Zoro # G3443203


product price: $18.59
/ea

Key Features

Header
Caution/Cuidado
Legend
Wet Floor, Piso Mojado
Width
18 1/2 in
Sign Shape
Triangle
Sign Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC111Y
Zoro #
G3443203
UPC #
-
Country of Origin
China

Dimensions

Width
18 1/2 in
Height
18 in
Depth
18 1/2 in

Details

Item
Safety Cone
Header
Caution/Cuidado
Legend
Wet Floor, Piso Mojado
Sign Shape
Triangle
Sign Material
Cloth
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Strap
Sign Legend Color
Yellow
Language
English, Spanish
Header Background Color
Black
Legend Color
Yellow
Legend Style
Symbol and Text
Material
Nylon
Background Color
Black
Mounting Style
Standing Floor
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black, Yellow
Double-Sided
Yes
ANSI Compliant
Yes
Color
Orange
Sign Legend Text Color
Yellow
Number of Panels
0
Indoor/Outdoor Usage
Indoor Only
Sign Header Style - Back Side
Text
Floor Sign Type
Floor Sign with Collapsible Feet
Abrasion Resistant
No
Sign Header
Caution/Cuidado
Write on Surface
No
Sign Header Text Color - Back Side
Black
Average Outdoor Durability
3 yr
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Text Color - Back Side
Black
Sign Header Background Color - Back Side
Yellow
Sign Header -Back Side
Caution/Cuidado
Chemical Resistant
No
Number of Printed Sides
4
Protective Coating
No Protective Coating
Sign Legend Background Color - Back Side
Yellow
Sign Legend
Wet Floor, Piso Mojado
Corrosion Resistant
No
Includes Floor Sign Holder
No
Glow In The Dark
No
Sign Legend - Back Side
Wet Floor, Piso Mojado
Material Special Properties
No Special Properties
Product Type
Folding Safety Cone Sign

Description

Floor Sign with Collapsible Feet, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution/Cuidado, Sign Legend Wet Floor, Piso Mojado, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products