Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB-NSS
Zoro #
G2983251
UPC #
-
Country of Origin
Unknown
Dimensions
Height
15 in
Width
7 in
Length
11 1/2 in
Details
Item
Spill Control Station
Color
Black
Fluids Absorbed
Chemical, Hazmat
Container Type
Wall Mounted Rack
Number of Components
1
Includes
wire rack, absobent pads, absorbent poweder, station sticker, caution wet floor cones, squeegee dust pan set
Portable
No
UV Resistant
No
Lockable
No
Static Dissipative
No
Wheels
No
Volume Absorbed per Pkg.
2 gal
Description
Fluids Absorbed Chemical, Hazmat, Container Type Wall Mounted Rack, Lockable No, Static Dissipative No, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.