Wet Floor Sign, 18 1/2 in Height, 16 1/2 in Width, Nylon, English and Spanish
Mfr # PC111O-ORANGE
Zoro # G506156697
product price:Â $20.45
/eaKey Features
Width
16 1/2 in
Height
18 1/2 in
Sign Material
Nylon
Printed Language
English and Spanish
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC111O-ORANGE
Zoro #
G506156697
UPC #
188629000998
Country of Origin
China
Dimensions
Width
16 1/2 in
Height
18 1/2 in
Details
Item
Wet Floor Sign
Sign Material
Nylon
Printed Language
English and Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
Black
Number of Printed Sides
3
Number of Panels
0
Sign Header
Caution Wet Floor - Cuidado Piso Mojado
Floor Sign Type
Wet Floor Cone,Bilingual,Orangel,18"
Glow In The Dark
No
Sign Legend
Caution Wet Floor - Cuidado Piso Mojado
Description
Wet Floor Cone,Bilingual,Orangel,18 In., Number of Printed Sides 3, Printed Language English and Spanish, Sign Header Caution Wet Floor - Cuidado Piso Mojado, Sign Legend Caution Wet Floor - Cuidado Piso Mojado
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.