Wet Floor Sign, 20 in Height, 12 in Width, Nylon, English and Spanish
Mfr # PC20WF-Orange
Zoro # G906156686
product price: $12.99
/eaKey Features
Width
12 in
Height
20 in
Sign Material
Nylon
Printed Language
English and Spanish
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC20WF-Orange
Zoro #
G906156686
UPC #
188629000844
Country of Origin
China
Dimensions
Width
12 in
Height
20 in
Details
Item
Wet Floor Sign
Sign Material
Nylon
Printed Language
English and Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Sign Header
Caution Wet Floor - Cuidado Piso Mojado
Glow In The Dark
No
Sign Legend Text Color
Black
Number of Panels
0
Floor Sign Type
Wet Floor Cone,Bilingual,Orangel,20"
Sign Legend
Caution Wet Floor - Cuidado Piso Mojado
Number of Printed Sides
4
Description
Wet Floor Cone,Bilingual,Orangel,20 In., Number of Printed Sides 4, Printed Language English and Spanish, Sign Header Caution Wet Floor - Cuidado Piso Mojado, Sign Legend Caution Wet Floor - Cuidado Piso Mojado
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.