Zoro Homepage
This item is Discontinued.
Novus Stapler, 170 Capacity, 4-1/4 in. Throat D 023-0035

Stapler, 170 Capacity, 4-1/4 in. Throat D (Discontinued)

  • Mfr # 023-0035
  • Zoro # G4292079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023-0035
Zoro #
G4292079
UPC #
076769000353
Country of Origin
Czechia

Dimensions

Throat Depth
4 1/4 in
Length
12 in
Width
4 in
Height
10 7/8 in

Details

Item
Stapler
Sheet Capacity
170
Color
Black/Gray
Loading
Front
For Use With
040-0038
Includes
Box of Staples
Design
Desktop/Heavy Duty
Material
Metal/Plastic

Description

Stapler, Sheet Capacity 170, Throat Depth 4 1/4 in, Black/Gray, Length 12 in, Width 4 in, Height 10 7/8 in, Material Metal/Plastic, Design Desktop/Heavy Duty, Front Loading, For Use With 040-0038, Includes Box of Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.