Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novus Stapler, 170 Capacity, 9-7/8 in. Throat D 023-0038

Stapler, 170 Capacity, 9-7/8 in. Throat D (Discontinued)

  • Mfr # 023-0038
  • Zoro # G4292060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023-0038
Zoro #
G4292060
UPC #
076769000384
Country of Origin
Czechia

Dimensions

Throat Depth
9 7/8 in
Length
17 3/4 in
Width
4 in
Height
11 in

Details

Item
Stapler
Sheet Capacity
170
Color
Black/Gray
Includes
Box of Staples
Loading
Front
Material
Metal/Plastic
Design
Desktop/Heavy Duty
For Use With
040-0038

Description

Stapler, Sheet Capacity 170, Throat Depth 10 in, Black/Gray, Length 17 3/4 in, Width 4 in, Height 11 in, Material Metal/Plastic, Design Desktop/Heavy Duty, Front Loading, For Use With 040-0038, Includes Box of Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.