Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stapler, 40 Capacity, 11-3/4 in. Throat D

  • Mfr # 020-1535

  • Zoro # G4292088


product price: $69.95
/ea

Key Features

Sheet Capacity
40
Throat Depth
11 3/4 in
Color
Black/Gray
Length
16 1/2 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-1535
Zoro #
G4292088
UPC #
076769015357
Country of Origin
Germany

Dimensions

Throat Depth
11 3/4 in
Length
16 1/2 in
Width
2 3/8 in
Height
2 3/4 in
Overall Length
16 1/2 in
Overall Width
11 3/4 in
Throat Depth - Maximum
11 3/4 in
Overall Height
2 3/4 in

Details

Item
Manual Stapler
Sheet Capacity
40
Color
Black/Gray
Includes
Box of Staples
Loading
Front
Design
Full Strip
For Use With
040-0038
Material
Metal/Plastic
Features
Movable Anvil for Temporary and Permanent Stapling, Non-Slip Base, Press Button Loading System with Double Staple Guide
Product Type
Manual Stapler
Compatible Product Type
Staples
Compatible Manufacturer Part Number
040-0038
Design Type
Full Strip

Description

Manual Stapler, Sheet Capacity 40, Throat Depth 11 3/4 in, Black/Gray, Length 16 1/2 in, Width 2 3/8 in, Height 2 3/4 in, Material Metal/Plastic, Design Full Strip, Front Loading, For Use With 040-0038, Includes Box of Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.