Zoro Homepage

Stapler, 50 Capacity, 2-3/8 in. Throat D

  • Mfr # 020-1454

  • Zoro # G4292106


product price: $39.39
/ea

Key Features

Sheet Capacity
50
Throat Depth
2 1/2 in
Color
Black
Length
7 3/8 in
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-1454
Zoro #
G4292106
UPC #
076769014541
Country of Origin
Germany

Dimensions

Throat Depth
2 1/2 in
Length
7 3/8 in
Width
1 5/8 in
Height
3 in
Throat Depth - Maximum
3 1/2 in
Overall Length
7 3/8 in
Overall Width
2 1/2 in
Overall Height
3 in

Details

Item
Manual Stapler
Sheet Capacity
50
Color
Black
Includes
(200) 24/6 DIN Super Staples
Loading
Front
Material
Metal/Plastic
Design
Full Strip
For Use With
040-0038
Features
Press Button Loading System with Double Staple Guide, Proven System in Flat-Clinch Staplers for Permanent and Non-Permanent Stapling and Pinning
Product Type
Manual Stapler
Compatible Product Type
Staples
Design Type
Full Strip
Compatible Manufacturer Part Number
040-0038

Description

Manual Stapler, Sheet Capacity 50, Throat Depth 2 1/2 in, Black, Length 7 3/8 in, Width 1 5/8 in, Height 3 in, Material Metal/Plastic, Design Full Strip, Front Loading, For Use With 040-0038, Includes (200) 24/6 DIN Super Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.