Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stapler, 50 Capacity, 2-5/8 in. Throat D

  • Mfr # 020-1673

  • Zoro # G4292097


product price: $60.61
/ea

Key Features

Sheet Capacity
50
Throat Depth
2 3/4 in
Color
Black
Length
7 7/8 in
Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-1673
Zoro #
G4292097
UPC #
076769016736
Country of Origin
Germany

Dimensions

Throat Depth
2 3/4 in
Length
7 7/8 in
Width
1 7/8 in
Height
3 7/8 in
Overall Height
3 7/8 in
Overall Length
7 7/8 in
Overall Width
2 3/4 in
Throat Depth - Maximum
2 1/2 in

Details

Item
Manual Stapler
Sheet Capacity
50
Color
Black
Material
Metal/Plastic
Loading
Front
Design
Full Strip
For Use With
040-0038
Includes
(1000) 24/8 DIN Super Staples
Features
Fold-Down Lever, Power on Demand System Requires Less Force
Product Type
Manual Stapler
Compatible Product Type
Staples
Compatible Manufacturer Part Number
040-0038
Design Type
Full Strip

Description

Manual Stapler, Sheet Capacity 50, Throat Depth 2 3/4 in, Black, Length 7 7/8 in, Width 1 7/8 in, Height 3 7/8 in, Material Metal/Plastic, Design Full Strip, Front Loading, For Use With 040-0038, Includes (1000) 24/8 DIN Super Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.