Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, Standard, Capacity 50

  • Mfr # 040-0038

  • Zoro # G4292051


product price: $5.19
/ea

Key Features

Staple Type
Standard
Crown
7/16 in
Leg Length
5/16 in
Color
Gray
For Use With
Standard Staplers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040-0038
Zoro #
G4292051
UPC #
076769100381
Country of Origin
China

Dimensions

Leg Length
5/16 in
Crown Size
7/16 in

Details

Staple Type
Standard
Crown
7/16 in
Color
Gray
For Use With
Standard Staplers
Item
Staples
Sheet Capacity
50
Material
Steel
Duty Rating
Standard
Compatible Product Type
Stapler

Description

Staples, Staple Type Standard, Crown 7/16 in, Leg Length 5/16 in, Sheet Capacity 50, Material Steel, Color Gray, For Use With Standard Staplers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.