Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescope Monitor Arm Set

  • Mfr # 220+0260+000

  • Zoro # G5297355


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Material
Plastic, Aluminum, Steel
Height
19.8"
Width
2.5"
Weight Capacity
48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220+0260+000
Zoro #
G5297355
UPC #
-
Country of Origin
Czechia

Dimensions

Height
19.8"
Width
2.5"
Length
32.3"

Details

Color
Silver, Black
Material
Plastic, Aluminum, Steel
Weight Capacity
48 lb
Features
Rotate, Durable, Adjustable Angle, Ergonomic, Telescoping, 270° Swivel, Cable Management, Space Saving Design, Quick Release Mechanism
Item
Telescope Monitor Arm Set
Includes
(1) TSS 445 Column with System Clamp 1, (2) TSS-telescope Arm III, QuickRelease Mounts, Cable Clips, User Guide.
Finish
Anodized
Product Type
Mounting Arm
Assembly
Not Required
Number of Displays Supported
2
Device Supported
Monitor
Recycled
No
Mounting Pattern
75 x 100

Description

Telescope Monitor Arm Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.