Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novus Temp Transmitter, 4-20 mA Loop Powered TxIsoRail Hart

Temp Transmitter, 4-20 mA Loop Powered (Discontinued)

  • Mfr # TxIsoRail Hart
  • Zoro # G5670883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TxIsoRail Hart
Zoro #
G5670883
UPC #
-
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Transmitter
Description/Special Features
HART Protocol, 3.91 In. L x 0.5 In. W x 4.5 In. D
Sensor Type
8 Thermocouple Types, 8 RTD Types
For Use With
12T234
Output
4 to 20ma
Temp. Range
-454 to 3214 Degrees F Depentent on Type of Sensor
Power Required
12 to 35V DC
Temp. Accuracy
3% of Max Thermocouple Range, 0.2% Range of Pt100 and Voltage
Response Time
500 msec
Enclosure Rating
IP40
Mounting
Din Rail
Electrical Connections
Screw Terminals

Description

Temperature Transmitter, Output 4 to 20mA, Electrical Connections Screw Terminals, For Use With 12T234

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.