Zoro Homepage
This item is Discontinued.
Novus Temperature Controller, 1/32 DIN N1020

Temperature Controller, 1/32 DIN (Discontinued)

  • Mfr # N1020
  • Zoro # G4661727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1020
Zoro #
G4661727
UPC #
-
Country of Origin
Brazil

Dimensions

DIN Size
1/32
Depth
4.13"
Length
0.95"
Width
1.89"
Length (Straight Wireway)
0.95 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
J,K,T,E,N,R,S,B,E PT100, 0-50mV
Description/Special Features
Self-tuning PID Function, Sophisticated Auto-adaptive PID Algorithm, Full Range Power Supply
Input Voltage
100 to 240VAC
Switch Function
SPST
Output
(1) 1.5A Relay, (1) Pulse
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
3
Hysteresis
Programmable
Standards
uL, CuL, CE
Setting Accuracy
+/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage
Proportional Band
0-500%
Alarms
2
Control Period
0 to 99Hr 59min.
Power Consumption
5 VA

Description

Temperature Controller, Digital, J,K,T,E,N,R,S,B,E PT100, 0-50mV Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, Output (1) 1.5A Relay, (1) Pulse, Temp. Range Dependent on Sensor Type, Control Mode PID, 3 Amps, Length 0.95 in, Width 1.89 in, Depth 4.13 in, Control Period 0 to 99 hr 59 min, Self-tuning PID Function, Sophisticated Auto-adaptive PID Algorithm, Full Range Power Supply, Hysteresis Programmable, Proportional Band 0-500 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.