Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novus Temperature Controller, 1/4 DIN N960

Temperature Controller, 1/4 DIN (Discontinued)

  • Mfr # N960
  • Zoro # G6087934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N960
Zoro #
G6087934
UPC #
-
Country of Origin
Brazil

Dimensions

DIN Size
1/4
Length
3.78"
Width
3.78"
Depth
3.54"
Length (Straight Wireway)
3.78 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
J, K, T, R, S, E, N and Pt100
Description/Special Features
Self-tuning PID Function, Great Substitute For Analog Controllers, High Performance, Easy To Operate, Big Display
Input Voltage
100 to 240VAC
Switch Function
SPDT
Output
(2) 3A Relay, (1) 4 to 20mA or Pulse
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
3
Alarms
2
Proportional Band
0-500%
Standards
uL, CuL, CE
Power Consumption
9 VA
Hysteresis
Programmable
Setting Accuracy
+/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100

Description

Temperature Controller, Digital, J, K, T, R, S, E, N and Pt100 Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Switch Function SPDT, Output (2) 3A Relay, (1) 4 to 20mA or Pulse, Temp. Range Dependent on Sensor Type, Control Mode PID, 3 Amps, Length 3.78 in, Width 3.78 in, Depth 3.54 in, Self-tuning PID Function, Great Substitute For Analog Controllers, High Performance, Easy To Operate, Big Display, Hysteresis Programmable, Proportional Band 0-500 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.