Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novus Temperature Transmitter, USB, 4-20 mA TxIsoPack

Temperature Transmitter, USB, 4-20 mA (Discontinued)

  • Mfr # TxIsoPack
  • Zoro # G4680471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TxIsoPack
Zoro #
G4680471
UPC #
-
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Transmitter
Description/Special Features
Native USB configuration interface, 0.95 In. D.
Sensor Type
8 Thermocouple Types, Pt100 RTD
Output
4 to 20ma
Temp. Range
-328 to 3200 Degrees F Depentent on Type of Sensor
Temp. Accuracy
3% of Max Thermocouple Range, 0.2% Range of Pt100 and Voltage
Mounting
Surface
Enclosure Rating
IP54
Electrical Connections
Screw Terminals
Response Time
500 msec
Power Required
12 to 35V DC

Description

Temperature Transmitter, Output 4 to 20mA, Electrical Connections Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.