
Art Papers, Color Splash, 8-1/2in x 11in, PK30
Mfr # PAC4627
Zoro # G4109390
product price: $22.75
/pk 30, $0.76/eaKey Features
Color
Multi
Material
Paper
Includes
30 Sheets
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC4627
Zoro #
G4109390
UPC #
21196046276
Country of Origin
China
Details
Color
Multi
Material
Paper
Includes
30 Sheets
Recommended Age
5+ Years
Recommended Grade
Grade K+
Description
Now You See It! Art Paper is a fun art project kids of all ages will enjoy. Use the included etching stick to reveal the color underneath. Each package also includes illustration and design suggestions. Color Splash is multi-color sheet with a Black coating. Sheets measure 8 1/2" x 11". Each pack includes 30 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.