Zoro Homepage

Automatic Espresso Machine, Black

  • Mfr # NPFP23001

  • Zoro # G810927877


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, Plastic
Color
Black
Width
3.2 in
Voltage
12V
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPFP23001
Zoro #
G810927877
UPC #
843667100672
Country of Origin
China

Dimensions

Width
3.2 in
Length
3.2 in

Details

Material
Stainless Steel, Plastic
Color
Black
Voltage
12V
Includes
Espresso Machines,user manual

Description

NowPresso Premium Portable Espresso Machine is battery operated and travel size to make the perfect companion for any coffee lover. Take your cafe espresso machine on the go with a water thermos sized compact espresso machine. Its dual heating element allows you to enjoy up to 4 hot espressos anytime, anywhere in just minutes. Our espresso maker is travel and aircraft-friendly with a removable batterymaking it perfect for car rides, train commutes, hikes and long flights. This battery coffee maker comes with a USB-C charging cable for a quick and easy recharge and is also compatible with a QC 18W USB adapter not included for wall outlets and charging times for 1 to 2 hours. Pre-boil water for up to 200 cups and with a simple use of a single button to heat water and brew coffee. This espresso pod machine is designed for use with standard capsules and aluminum capsules from popular and well-known brands including Illy, Lavazza, Kimbo, Cafe Royal, L'OR, Jacobs, and Nespresso. Additionally, this espresso machine and coffee maker includes a 200ml smokey translucent TRITAN cup. Its metal water tank with dual heating plate is portable and lightweight while being able to withstand the heat and pressure to keep the integrity of the coffee taste and smell. The dual heating element heats up water between 3 to 5 minutes from 32 to 201 degrees Fahrenheit 0 to 94 degrees Celsius. Coffee enthusiasts will enjoy this mini espresso machine as a gift for any occasion. 50mL water cavity. 12V, 84 watts. Maximum 15 bar water pressure. The 29WH lithium battery provides 3 to 4 cups on a full charge when used with cold water and up to 300 cups when used with pre-boiled water. Our small espresso machine measures 3.2 diameter x 10H and weighs only 2 lbs.


  • •Easy operation – one-key button to heat the water and brew your espresso
  • •Dual heating element – will provide four cups of hot and brewed espresso continuously
  • •Aircraft friendly with removable battery
  • •Battery charging: USB-C, will take 1-2 hours with QC 18W USB adapter
  • •Fastest heating time
  • •Metal water tank with dual heating plate
  • •Pre-boil water up to 200 cups
  • •One button function for everything
  • •Portable and lightweight
  • •Boil water anywhere you go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.