Round Stool, Height Range 24", Masonite Board Black

  • Mfr # 6224-10

  • Zoro # G7183662


product price: $77.31
/ea
Free Shipping & Returns

Key Features

Seat Material
Masonite
Caster Type
Non-Marring Glides
Overall Height
24 in
Base Material
Steel
Backrest
No Backrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224-10
Zoro #
G7183662
UPC #
604747622480
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24 in
Seat Height Range
24 in
Overall Width
15 in
Footring Diameter
5/8 in
Adjustable Seat Height
No
Base Post Diameter
7/8 in
Minimum Seat Height
24 in
Maximum Seat Height
24 in
Seat Diameter
14 in

Details

Seat Material
Masonite
Caster Type
Non-Marring Glides
Base Material
Steel
Backrest
No Backrest
Frame Material
18 ga. Steel
Number of Casters
4-Glides
Assembled
Assembled
Features
18 ga Steel Frame
Color
Black
Material
polypropylene
Item
Round Stool
Caster Material
polypropylene glides
Weight Capacity
300 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, MAS Certified Green
Series
6200
Load Capacity
300 lb
Base Design
Welded Tube Leg
Seat Shape
Round
Caster/Glide Type
Non-Marring Glides
Caster/Glide Tread Material
Polypropylene
Built-In Tool Tray
No
Mobility
Stationary
Footring Shape
Round
ESD Conductive
No
Number of Legs
4
Seat Padding Material
None
Base Color
Black
Includes Footring
Yes

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.