This item is Discontinued.

Nrg Innovations LN-LS710MC-21 700 Series M12 x 1.25 in. Steel Lug Nut with Dust Cap Cover; 21 Piece - Neo Chrome LN-LS710MC-21

This item is Discontinued.

Nrg Innovations

LN-LS710MC-21 700 Series M12 x 1.25 in. Steel Lug Nut with Dust Cap Cover; 21 Piece - Neo Chrome (Discontinued)

Mfr # LN-LS710MC-21
Zoro # G904061326
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LN-LS710MC-21
Zoro #
G904061326
UPC #
-
Country of Origin
China

Description

NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.

Features
  • Steel Lug Nut with Dust Cap Cover
  • Open end design is compatible with stock and extended lug studs
  • Tapered design for use with aftermarket wheels only
  • Made from high quality T7075 duralumin aluminum alloy for maximum durability and weight savings
  • Do not Over Tighten
  • For off road use only
  • 21 Piece
  • 5 Lug Set
Specifications
  • Color: Neo Chrome
  • Dimensions: 7" L x 7" W x 3" H
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.