This item is Discontinued.

Nrg Innovations NRG Innovations SK-500C/GD-1 Stealth Adjustable Chrome Gold Shift Knob for Nissan; Mazda & Toyota M10x1.25 SK-500C/GD-1

This item is Discontinued.

Nrg Innovations

NRG Innovations SK-500C/GD-1 Stealth Adjustable Chrome Gold Shift Knob for Nissan; Mazda & Toyota M10x1.25 (Discontinued)

Mfr # SK-500C/GD-1
Zoro # G704153801
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK-500C/GD-1
Zoro #
G704153801
UPC #
-
Country of Origin
China

Description

Features
  • Fits for Nissan, Mazda & Toyota M10x1.25
  • Stealth Adjustable Chrome Gold Shift Knob for Nissan, Mazda & Toyota M10x1.25
Specifications
  • Color: Chrome Gold
  • Dimensions: 6" L x 3" W x 3" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.