NRG Innovations SRK-200PP Generation 2.0 Quick Release Purple Body with Purple Ring

  • Mfr # SRK-200PP

  • Zoro # G204058538


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRK-200PP
Zoro #
G204058538
UPC #
-
Country of Origin
China

Description

The generation 2.0 Quick Release features many options that conventional ball-locking quick release system do not. The Generation 2.0 is specially engineered with raised sections to prevent the scratching and stretching of the hub while a self locking feature adds increased safety and functionality. Features a purple body with Purple ring for added style and look. Each unit is made from the highest quality aircraft grade aluminum and is anodized for maximum durability and finish.

Specifications
  • Color: Purple
  • Dimensions: 5" L x 5" W x 5" H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.