Zoro Homepage

Reinforced Steering Wheel, Black with Gloss Black Trim - 320 mm

  • Mfr # RST-001BK

  • Zoro # G215766729


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST-001BK
Zoro #
G215766729
UPC #
680334413297
Country of Origin
China

Description

The RST-001BK is the perfect choice for that added style inside your vehicle. Made from high quality leather and durable materials. The three spoke design is accented with blue inserts to match your style. These units provide the best in both quality and performance. NRG steering wheels are sure to give your vehicle that extra edge of control and styling. Features -Reinforced Steering wheel -Black accent inserts Specifications - Color: Black with Gloss Black Trim - Size: 320 mm - Wheel Diameter: 12.60in / 320 mm - Spoke Quantity: 3 - Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.