Jacket, Carbon Kevlar(R), Green, L

  • Mfr # C22NILG32169-NR

  • Zoro # G4602230


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Carbon Kevlar(R)
Length
32 in
Style
Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22NILG32169-NR
Zoro #
G4602230
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
32 in

Details

Item
Jacket
Color
Green
Material
Carbon Kevlar(R)
Style
Jacket

Description

Jacket, Style Jacket, Color Green, Size L, Material Carbon Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.