Zoro Homepage

10" Cable Cutter, Ratchet-Drive, Up To 600 Mcm

  • Mfr # CCR-600

  • Zoro # G1632561


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10"
Cutting Action
Ratcheting
Primary Application
Cuts Aluminum and Copper Cables
Features
Upto 600 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR-600
Zoro #
G1632561
UPC #
662381670663
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"

Details

Cutting Action
Ratcheting
Primary Application
Cuts Aluminum and Copper Cables
Features
Upto 600 MCM

Description

Ground Clamp 1/2-1" 4-6-8 Str,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.