Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-10N
Zoro #
G1642888
UPC #
662381076076
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#10
Details
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Insulation Color
Blue
Max. Voltage
600V
Item
Spade Terminal
Seam
Butted
Connection Material
Tin-Plated Copper
Description
Spade Terminal,Nylon,#10 Stud,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.