Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-6V-P
Zoro #
G1643229
UPC #
662381200204
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#6
Overall Length
0.966"
Details
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Insulation Color
Blue
Seam
Butted
Connection Material
Tin-Plated Copper
Item
Spade Terminal
Max. Voltage
300V
Description
Spade,Vinyl,#6 Stud,16-14 AWG,PK85, Package Quantity 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.