Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1614 AWG Vinyl Spade Terminal 10 Stud (Discontinued)

  • Mfr # S16-10V-S
  • Zoro # G108201870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-10V-S
Zoro #
G108201870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Size
# 10
Wire Size
16-14 AWG

Details

Voltage Rating
300 V
Type
Vinyl Insulated Spade Terminal
Standard
cULus
Material
Vinyl Insulation
Color
Blue
Application
Wire Termination
Number Of Terminals
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.