Zoro Homepage

7 m General Vinyl Large Electrical TapePurple

  • Mfr # WW-716-7

  • Zoro # G710375204


product price: $10.35
/ea

Key Features

Tape Color
Violet
Width
0.75 in
Tape Backing Material
Vinyl
Performance Temp.
20°F to 176°F, -7°C to 80°C
Tape Thickness
.007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-716-7
Zoro #
G710375204
UPC #
662381367433
Country of Origin
China

Dimensions

Width
0.75 in
Tape Thickness
.007
Length
60 feet

Details

Tape Color
Violet
Tape Backing Material
Vinyl
Color
Purple
Performance Temp.
20°F to 176°F, -7°C to 80°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.