Zoro Homepage

7 m Prem Vinyl Large Electrical Tape Purple

  • Mfr # WW7327

  • Zoro # G807145307


product price: $19.15
/ea

Key Features

Tape Color
Purple
Performance Temp.
32 to 221°F
Width
3/4 in
Length
66 ft
Duct Tape Type
Vinyl Electrical Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW7327
Zoro #
G807145307
UPC #
662381367235
Country of Origin
China

Dimensions

Width
3/4 in
Length
66 ft

Details

Tape Color
Purple
Performance Temp.
32 to 221°F
Duct Tape Type
Vinyl Electrical Tape
Application
Insulating
Standards
UL510, CSA
Max. Voltage
600 V
Color
Purple

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.