Zoro Homepage

7 m Premium Medium Vinyl Electrical Tape

  • Mfr # WW7326

  • Zoro # G807045737


product price: $16.09
/ea

Key Features

Tape Color
Blue
Performance Temp.
32 to 221°F
Width
3/4 in
Length
66 ft
Standards
UL510, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW7326
Zoro #
G807045737
UPC #
662381367228
Country of Origin
China

Dimensions

Width
3/4 in
Length
66 ft
Tape Thickness
7mil

Details

Tape Color
Blue
Performance Temp.
32 to 221°F
Standards
UL510, CSA
Duct Tape Type
Vinyl Electrical Tape
Application
Insulating
Max. Voltage
600 V
Color
Blue

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.