
7 m Premium Medium Vinyl Electrical Tape
Mfr # WW7328
Zoro # G307050064
product price: $16.09
/eaKey Features
Tape Color
Grey
Performance Temp.
32 to 221°F
Width
3/4 in
Length
66 ft
Application
Insulating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW7328
Zoro #
G307050064
UPC #
662381367242
Country of Origin
China
Dimensions
Width
3/4 in
Length
66 ft
Tape Thickness
7mil
Details
Tape Color
Grey
Performance Temp.
32 to 221°F
Application
Insulating
Duct Tape Type
Vinyl Electrical Tape
Standards
UL510, CSA
Max. Voltage
600 V
Color
Grey
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.