Zoro Homepage

7 m Select Vinyl Large Electrical Tape Blue

  • Mfr # WW7226

  • Zoro # G207129181


product price: $11.99
/ea

Key Features

Tape Color
Blue
Tape Thickness
0.007 in
Performance Temp.
20 to 176°F
Width
3/4 in
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW7226
Zoro #
G207129181
UPC #
662381367327
Country of Origin
China

Dimensions

Tape Thickness
0.007 in
Width
3/4 in
Length
60 ft

Details

Tape Color
Blue
Performance Temp.
20 to 176°F
Standards
UL510
Application
Insulating
Max. Voltage
600 V
Duct Tape Type
Vinyl Electrical Tape
Color
Blue

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.