Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 m Select Vinyl Large Electrical TapeWhite

  • Mfr # WW-722-9

  • Zoro # G510375213


product price: $16.15
/ea

Key Features

Tape Color
White
Width
0.75 in
Tape Backing Material
Vinyl
Length
60 feet
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-722-9
Zoro #
G510375213
UPC #
662381367358
Country of Origin
China

Dimensions

Width
0.75 in
Length
60 feet
Tape Thickness
.007"

Details

Tape Color
White
Tape Backing Material
Vinyl
Color
White
Performance Temp.
20°F to 176°F, -7°C to 80°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.